Shop All Ground Rods & Clamps
Panduit
Bronze Service Post Connector, #10 SOL-#
Mfr # SP2-2L-C
Zoro # G2792924
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3"
- Material High Copper Content Hard Drawn Rod
- Application Utility/Ground Grid
- Overall Length 1.28 in
- Standards Met cULus Listed - 467, DB Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SP2-2L-C
- Zoro # G2792924
- UPC # 7498371666
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 1.3" |
Overall Length | 1.28 in |
Hex Size (mm) | 22 |
Overall Height (mm) | 32.5 |
Overall Height (In.) | 1.28 |
Hex Size (In.) | 0.88 |
Minimum Copper Conductor Size (AWG SOL) | 10 |
Maximum Copper Conductor Size (AWG STR) | 2 |
Details
Material | High Copper Content Hard Drawn Rod |
Application | Utility/Ground Grid |
Standards Met | cULus Listed - 467, DB Rated |
Number Of Wires | 2 |
Product Type | Grounding Connector |
Product Name | Grounding Connector |
Product Material | Copper |
Product Class | Grounding & Bonding |
Description
Bronze Service Post Connector, #10 SOL-#2 STR, male, 2 cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- GARDNER BENDER Grounding Screw, Hex Head, PK12 (GGS-1512R)
- Panduit Ground Rods & Clamps