Shop All Ground Rods & Clamps
Panduit
Bronze Service Post Connector, #10 SOL-#
Mfr # SP1-4L-C
Zoro # G2794848
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.9"
- Material High Copper Content Hard Drawn Rod
- Application Utility/Ground Grid
- Overall Length 0.94 in
- Overall Height (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SP1-4L-C
- Zoro # G2794848
- UPC # 7498371638
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 0.9" |
Overall Length | 0.94 in |
Overall Height (In.) | 0.94 |
Overall Length (mm) | 23.9 |
Overall Length (In.) | 0.94 |
Maximum Copper Conductor Size (AWG STR) | 4 |
Hex Size (In.) | 0.75 |
Hex Size (mm) | 19 |
Minimum Copper Conductor Size (AWG SOL) | 10 |
Overall Height (mm) | 24 |
Details
Material | High Copper Content Hard Drawn Rod |
Application | Utility/Ground Grid |
Product Type | Grounding Connector |
Number Of Wires | 2 |
Standards Met | cULus Listed - 467, DB Rated |
Product Name | Grounding Connector |
Product Material | Copper |
Product Class | Grounding & Bonding |
Description
Bronze Service Post Connector, #10 SOL-#4 STR, male, 1 cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WB2)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Braided Strap, One-Hole, 8", Non-Ins (BS100845U)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- Panduit Ground Rods & Clamps