Shop All Ground Rods & Clamps
Panduit
Bronze Service Post Connector, #1 SOL-4/
Mfr # SP2-4/0-Q
Zoro # G2761126
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.3"
- Material High Copper Content Hard Drawn Rod
- Application Utility/Ground Grid
- Overall Length 2.25 in
- Product Type Grounding Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SP2-4/0-Q
- Zoro # G2761126
- UPC # 7498371672
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 2.3" |
Overall Length | 2.25 in |
Hex Size (In.) | 1.38 |
Hex Size (mm) | 35 |
Overall Height (mm) | 57.2 |
Overall Height (In.) | 2.25 |
Minimum Copper Conductor Size (AWG SOL) | 1 |
Maximum Copper Conductor Size (AWG STR) | 36617 |
Details
Material | High Copper Content Hard Drawn Rod |
Application | Utility/Ground Grid |
Product Type | Grounding Connector |
Standards Met | cULus Listed - 467, DB Rated |
Number Of Wires | 2 |
Product Name | Grounding Connector |
Product Material | Copper |
Product Class | Grounding & Bonding |
Description
Bronze Service Post Connector, #1 SOL-4/0 STR, male, 2 cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- ILSCO Permaground Copper Lay-in Ground Lu, PK3 (GBL-4DB-EC)
- Panduit Ground Rods & Clamps