Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, #4 SOL-2
Mfr # GPL-5-Q
Zoro # G2795094
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Material Bronze/Silicon Bronze
- Height 2.8"
- Application Utility/Ground Grid
- Width 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-5-Q
- Zoro # G2795094
- UPC # 7498360488
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Length | 2" |
Height | 2.8" |
Width | 1.6" |
Overall Length | 2 in |
Overall Length (mm) | 50.8 |
Overall Length (In.) | 2 |
Overall Height (In.) | 2.75 |
Ground Rod Size (In.) | 0.625 |
Overall Width (mm) | 41.4 |
Overall Width (In.) | 1.63 |
Hex Size (In.) | 45185 |
Overall Height (mm) | 69.9 |
Iron Pipe Size (In.) | 44993 |
Details
Material | Bronze/Silicon Bronze |
Application | Utility/Ground Grid |
Surface Treatment | Galvanic/electrolytic zinc plated |
Standards Met | cULus Listed 467, DB Rated |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Application/Usage | Earthing, Cable |
Product Material | Bronze, Silicon Bronze |
Product Name | Ground Clamp |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, U-Bolt, #4 SOL-2/0 STR, 3/8" (9.5mm) IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- AGRI PRO ENTERPRISES Hand-Held Herd Counter (211000)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- ILSCO Aluminum Lay-in Ground Lug, Dual Ra, PK4 (GBL-4-EC)
- Panduit Ground Rods & Clamps