Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2/0 SOL-
Mfr # GPL-58-1
Zoro # G2789388
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.8"
- Material Bronze/Silicon Bronze
- Width 1.9"
- Height 6.4"
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GPL-58-1
- Zoro # G2789388
- UPC # 7498360510
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 5.8" |
Width | 1.9" |
Height | 6.4" |
Overall Length | 5.75 in |
Overall Length (In.) | 5.75 |
Overall Width (mm) | 47.8 |
Hex Size (In.) | 45185 |
Iron Pipe Size (In.) | 4 |
Overall Length (mm) | 146 |
Overall Height (mm) | 162.1 |
Overall Width (In.) | 1.88 |
Overall Height (In.) | 6.38 |
Details
Material | Bronze/Silicon Bronze |
Application | Utility/Ground Grid |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Surface Treatment | Galvanic/electrolytic zinc plated |
Standards Met | cULus Listed 467, DB Rated |
Application/Usage | Earthing, Cable |
Product Name | Ground Clamp |
Product Material | Silicon Bronze, Bronze |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, U-Bolt, 2/0 SOL-250 kcmil, 4" (101.6mm) IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- EXTECH Grounding Rod, 7 in L, PK2 (GR15)
- Panduit Ground Rods & Clamps