Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2/0 SOL-
Mfr # GPL-46-1
Zoro # G2773540
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8"
- Material Bronze/Silicon Bronze
- Application Utility/Ground Grid
- Height 5.5"
- Width 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-46-1
- Zoro # G2773540
- UPC # 7498360507
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 4.8" |
Height | 5.5" |
Width | 1.9" |
Overall Length | 4.75 in |
Overall Width (mm) | 47.8 |
Overall Height (In.) | 5.5 |
Iron Pipe Size (In.) | 3 |
Hex Size (In.) | 45185 |
Overall Width (In.) | 1.88 |
Overall Length (mm) | 120.6 |
Overall Height (mm) | 139.7 |
Overall Length (In.) | 4.75 |
Details
Material | Bronze/Silicon Bronze |
Application | Utility/Ground Grid |
Surface Treatment | Galvanic/electrolytic zinc plated |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Standards Met | cULus Listed 467, DB Rated |
Application/Usage | Earthing, Cable |
Product Name | Ground Clamp |
Product Material | Silicon Bronze, Bronze |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, U-Bolt, 2/0 SOL-250 kcmil, 3" (76.2mm) IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK25 (V225 1/2-25)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- Panduit Ground Rods & Clamps