Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2/0 Sol-
Mfr # GPL-34-3
Zoro # G704858584
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bronze Grounding Clamp, U-Bolt, single cable
- Material Bronze/Silicon Bronze
- Standards cULus Listed 467, DB Rated
- Height 4.25 in
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-34-3
- Zoro # G704858584
- UPC # 7498360503
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Height | 4.25 in |
Width | 1.88 in |
Overall Height | 4.25 |
Overall Length | 3.75 in |
Overall Width | 1.88 |
Bolt Diameter (mm) | 9.5 |
Overall Width (mm) | 47.8 |
Iron Pipe Size (In.) | 2 |
Overall Length (In.) | 3.75 |
Overall Length (mm) | 95.3 |
Hex Size (In.) | 45185 |
Hex Size (mm) | 14 |
Overall Height (mm) | 107.9 |
Overall Height (In.) | 4.25 |
Iron Pipe Size (mm) | 63 |
Overall Width (In.) | 1.88 |
Details
Type | Bronze Grounding Clamp, U-Bolt, single cable |
Material | Bronze/Silicon Bronze |
Standards | cULus Listed 467, DB Rated |
Application | Utility/Ground Grid |
Surface Treatment | Galvanic/electrolytic zinc plated |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Standards Met | cULus Listed 467, DB Rated |
Product Class | Grounding & Bonding |
Description
Bronze grounding clamp, .365-.575" wire dia. range, 2" IPS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 37-68163 INLET (37-68163)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- GARDNER BENDER Grounding Screw, Hex Head, PK12 (GGS-1512R)
- Panduit Ground Rods & Clamps