Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2/0 Sol-
Mfr # GPL-28-X
Zoro # G004858512
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bronze Grounding Clamp, U-Bolt, single cable
- Material Bronze/Silicon Bronze
- Standards cULus Listed 467, DB Rated
- Width 1.88 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-28-X
- Zoro # G004858512
- UPC # 7498360500
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Width | 1.88 in |
Height | 4 in |
Overall Height | 4 |
Overall Length | 3.25 in |
Overall Width | 1.88 |
Hex Size (In.) | 45185 |
Overall Length (In.) | 3.25 |
Overall Width (In.) | 1.88 |
Overall Height (In.) | 4 |
Overall Height (mm) | 101.6 |
Overall Width (mm) | 47.8 |
Bolt Diameter (mm) | 9.5 |
Hex Size (mm) | 14 |
Overall Length (mm) | 82.6 |
Iron Pipe Size (In.) | 1.5 |
Iron Pipe Size (mm) | 52 |
Details
Type | Bronze Grounding Clamp, U-Bolt, single cable |
Material | Bronze/Silicon Bronze |
Standards | cULus Listed 467, DB Rated |
Application | Utility/Ground Grid |
Standards Met | cULus Listed 467, DB Rated |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Surface Treatment | Galvanic/electrolytic zinc plated |
Product Class | Grounding & Bonding |
Description
Bronze grounding clamp, .365-.575" wire dia. range 1 1/2" IPS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (67212)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- Panduit Ground Rods & Clamps