Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2/0 Sol-
Mfr # GPL-22-X
Zoro # G704858669
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bronze Grounding Clamp, U-Bolt, single cable
- Material Silicon Bronze
- Standards cULus Listed 467, DB Rated
- Height 3.5 in
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-22-X
- Zoro # G704858669
- UPC # 7498360497
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Height | 3.5 in |
Width | 1.88 in |
Overall Length | 3 in |
Overall Height | 3.5 |
Overall Width | 1.88 |
Overall Length (In.) | 3 |
Overall Height (mm) | 88.9 |
Maximum Compatible Conductor Size (kcmil) | 250 |
Overall Width (In.) | 1.88 |
Overall Height (In.) | 3.5 |
Overall Width (mm) | 47.8 |
Overall Length (mm) | 76.2 |
Details
Type | Bronze Grounding Clamp, U-Bolt, single cable |
Material | Silicon Bronze |
Standards | cULus Listed 467, DB Rated |
Application | Utility/Ground Grid |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Standards Met | cULus Listed 467, DB Rated |
Product Class | Grounding & Bonding |
Description
The GPL-22-X Grounding Clamp, Bronze is used to ground copper conductors parallel or at a right angle to a rod, tube or pipe. The high strength silicon bronze hardware provides long term reliable assembly which accommodates a wide range of pipe, tube, rod, and conductor sizes. Meets cULus 467 listed for grounding and bonding and suitable for direct burial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- Panduit Ground Rods & Clamps