Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2/0 SOL-250 kcmil, 1/2", GPL-10-Q
Mfr # GPL-10-Q
Zoro # G2768397
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4"
- Material Bronze/Silicon Bronze
- Width 1.9"
- Height 3"
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GPL-10-Q
- Zoro # G2768397
- UPC # 7498360492
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Length | 2.4" |
Width | 1.9" |
Height | 3" |
Overall Length | 2.38 in |
Overall Width (mm) | 47.8 |
Overall Length (mm) | 60.5 |
Iron Pipe Size (In.) | 44989 |
Hex Size (In.) | 45185 |
Overall Height (mm) | 76.2 |
Overall Length (In.) | 2.38 |
Overall Width (In.) | 1.88 |
Overall Height (In.) | 3 |
Ground Rod Size (In.) | 1 |
Details
Material | Bronze/Silicon Bronze |
Application | Utility/Ground Grid |
Standards Met | cULus Listed 467, DB Rated |
Surface Treatment | Galvanic/electrolytic zinc plated |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Product Name | Ground Clamp |
Product Material | Bronze, Silicon Bronze |
Application/Usage | Earthing, Cable |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, U-Bolt, 2/0 SOL-250 kcmil, 1/2" (12.7mm or 3/4" (19.1mm) IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- SCHNEIDER Safety Relay Extension Module, 24 V AC/DC (XPSUAF13AP)
- VYNCKIER Enclosure (VM753K)
- COLEMAN CABLE Cord Sets 2Ft 18/2 Sm Applianc (0293)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Braided Strap, One-Hole, 8", Non-Ins (BS100845U)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-5-EC)
- Panduit Ground Rods & Clamps