Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, U-Bolt, 2 cables
Mfr # GPC2250-38-X
Zoro # G2772490
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9"
- Material Bronze/Silicon Bronze
- Height 2.8"
- Width 1.5"
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPC2250-38-X
- Zoro # G2772490
- UPC # 7498371989
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 1.9" |
Height | 2.8" |
Width | 1.5" |
Overall Length | 1.85 in |
Iron Pipe Size (In.) | 44993 |
Overall Length (mm) | 47 |
Overall Length (In.) | 1.85 |
Overall Width (In.) | 1.5 |
Overall Width (mm) | 38.1 |
Bolt Diameter (mm) | 9.5 |
Hex Size (In.) | 45185 |
Overall Height (mm) | 71.1 |
Overall Height (In.) | 2.8 |
Ground Rod Size (In.) | 0.75 |
Details
Material | Bronze/Silicon Bronze |
Application | Utility/Ground Grid |
Product Type | Bronze Grounding Clamp,U-Bolt, for two parallel cables |
Standards Met | cULus Listed 467, DB Rated |
Product Name | Ground Clamp |
Product Material | Silicon Bronze, Bronze |
Application/Usage | Earthing, Cable |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, U-Bolt, 2 cables, #4 SOL-2/0 STR, 3/8" (9.5mm) IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- AC WORKS 1.5FT 30A 3-Prong L5-30P Locking Plug to Household Outlet with 20A Breaker (L530CB520)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- Panduit Ground Rods & Clamps