Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, #4 SOL-2/0 STR
Mfr # GMS-2-Q
Zoro # G2786840
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.6"
- Material Silicon Bronze
- Application Utility/Ground Grid
- Width 1.1"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GMS-2-Q
- Zoro # G2786840
- UPC # 7498360511
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 1.6" |
Width | 1.1" |
Height | 1.8" |
Overall Length | 1.63 in |
Overall Height (In.) | 1.75 |
Overall Length (mm) | 41.4 |
Overall Height (mm) | 44.5 |
Overall Width (mm) | 28.7 |
Overall Width (In.) | 1.13 |
Overall Length (In.) | 1.63 |
Details
Material | Silicon Bronze |
Application | Utility/Ground Grid |
Product Type | Grounding Clamp |
Standards Met | cULus LISTED TO UL467 |
Application/Usage | Earthing |
Product Material | Bronze, Silicon Bronze |
Product Name | Ground Clamp |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, #4 SOL-2/0 STR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 20 A (UCB-20)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- Panduit Ground Rods & Clamps