Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, #4 SOL-2/0 STR
Mfr # GM-2-Q
Zoro # G2752035
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.6"
- Material Silicon Bronze
- Width 1.1"
- Application Utility/Ground Grid
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GM-2-Q
- Zoro # G2752035
- UPC # 7498360513
- Country of Origin Multiple
- Category Ground Rods & Clamps
Dimensions
Length | 1.6" |
Width | 1.1" |
Height | 1.8" |
Overall Length | 1.63 in |
Overall Width (mm) | 28.7 |
Overall Height (mm) | 44.5 |
Overall Length (In.) | 1.63 |
Overall Length (mm) | 41.4 |
Overall Width (In.) | 1.13 |
Overall Height (In.) | 1.75 |
Details
Material | Silicon Bronze |
Application | Utility/Ground Grid |
Standards Met | cULus LISTED TO UL467 |
Product Type | Grounding Clamp |
Product Material | Silicon Bronze, Bronze |
Product Name | Ground Clamp |
Application/Usage | Earthing |
Product Class | Grounding & Bonding |
Description
Bronze Grounding Clamp, #4 SOL-2/0 STR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- NVENT CADDY Old Work Box Mount, Pre-Galvanized Steel, 0.25-1.5in Drywall (DSI2A)
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- JACKSON SAFETY Ground Clamp (14732)
- Panduit Ground Rods & Clamps