Shop All Ground Rods & Clamps
Panduit
Bronze Grounding Clamp, 2/0 Sol-250 Kcmi
Mfr # GM-3-Q
Zoro # G404858266
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grounding Clamp
- Material Copper Alloy
- Standards cULus LISTED TO UL467
- Conductor Size (AWG) 2/0 Solid to 250 kcmil
- Material - Grounding Connector Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GM-3-Q
- Zoro # G404858266
- UPC # 7498360514
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Conductor Size (AWG) | 2/0 Solid to 250 kcmil |
Height | 2 in |
Width | 1.5 in |
Overall Height | 2 |
Overall Length | 2.13 in |
Overall Width | 1.5 |
Overall Height (mm) | 50.8 |
Maximum Compatible Conductor Size (kcmil) | 250 |
Overall Length (In.) | 2.13 |
Hex Size (mm) | 12.7 |
Minimum Compatible Conductor Size (AWG SOL) | 36557 |
Overall Width (mm) | 38.1 |
Overall Width (In.) | 1.5 |
Overall Length (mm) | 54.1 |
Overall Height (In.) | 2 |
Hex Size (In.) | 44928 |
Description
The GM-3-Q Bronze Grounding Clamp is used to ground copper code conductor to flat surfaces. Cast from high strength, electrolytic brinz to provide reliable grouding connections, high strenght silicon bronze hardware for long term reliable assembly. Accomidates a wide range of conductor sizes, incorporates spacer plate to separate conductor from mounting surface. Meets cULus 467 for grouding and bonding, suitable for direct burial in earth or concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- ZORO SELECT Strut Channel, 3 ft.L, Solid, 14 Gauge (FS-500 GR 36.00)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bonding Screw, Green, #10-32, PK100 (RGTBS1032G-C)
- MILLER ELECTRIC Ground Clamp, 500 A, Steel (EG500)
- Panduit Ground Rods & Clamps