Shop All Ground Rods & Clamps
Panduit
Bronze Ground Clamp Conduit Fitting
Mfr # GPL-45-1
Zoro # G704298526
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon Bronze Hardware
- Standards cULus Listed 467, DB Rated
- Accommodates IPS 3
- Wire Diameter Range (In.) 0.204 - 0.419
- Hex Size (In.) 45185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-45-1
- Zoro # G704298526
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Wire Diameter Range (In.) | 0.204 - 0.419 |
Hex Size (In.) | 45185 |
Width (mm) | 41.4 |
Length (In.) | 4.75 |
Height (In.) | 5.5 |
Width (In.) | 1.63 |
Height (mm) | 139.7 |
Iron Pipe Size | 3 |
Copper Conductor Size Range | #4 SOL - 2/0 STR |
Length (mm) | 120.6 |
Details
Material | Bronze, Silicon Bronze Hardware |
Standards | cULus Listed 467, DB Rated |
Accommodates IPS | 3 |
UL Listed | Yes |
Tightening Torque (N-m) | 20.5 |
Brand or Series | Type GPL, U-Bolt |
Type Of Application | Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe. |
Tightening Torque (In-Lbs) | 180 |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Ground Clamp w/ 1'' Hub, 25PK (272H)
- Panduit Ground Rods & Clamps