Shop All Ground Rods & Clamps
Panduit
Bronze Ground Clamp Conduit Fitting
Mfr # GPL-45-1
Zoro # G104298515
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Silicon Bronze Hardware
- Standards cULus Listed 467, DB Rated
- Length (mm) 120.6
- Iron Pipe Size 3
- Hex Size (In.) 45185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-45-1
- Zoro # G104298515
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Length (mm) | 120.6 |
Iron Pipe Size | 3 |
Hex Size (In.) | 45185 |
Copper Conductor Size Range | #4 SOL - 2/0 STR |
Width (In.) | 1.63 |
Height (In.) | 5.5 |
Length (In.) | 4.75 |
Height (mm) | 139.7 |
Wire Diameter Range (In.) | 0.204 - 0.419 |
Width (mm) | 41.4 |
Details
Material | Bronze, Silicon Bronze Hardware |
Standards | cULus Listed 467, DB Rated |
Type Of Application | Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe. |
Accommodates IPS | 3 |
Brand or Series | Type GPL, U-Bolt |
Tightening Torque (N-m) | 20.5 |
UL Listed | Yes |
Tightening Torque (In-Lbs) | 180 |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- SONICIQ Power Cord Protector (PCP-24-3581)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- NSI INDUSTRIES NSI Industries G4S Clamp Ground - 2.5 - 4 in. (G4S)
- Panduit Ground Rods & Clamps