Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring W/ Saddle, Size 4" Diameter, PK50
Mfr # BR-4.0-1/4-20S
Zoro # G3147709
product price: $584.99
/pk 50, $11.70/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Zinc Plated Steel/Plastic
- Color Silver/Yellow
- Thread Size 1/4-20 UNC Thread
- Height 6.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR-4.0-1/4-20S
- Zoro # G3147709
- UPC # 7498390847
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 UNC Thread |
Height | 6.27" |
Overall Height (mm) | 159.3 |
Nominal Diameter (In.) | 4 |
Ring Size (In.) | 4 |
Overall Height (In.) | 6.27 |
Ring Size (mm) | 101.6 |
Nominal Diameter (mm) | 101.6 |
Details
Item | Bridle Ring W/ Saddle |
Sub-Category | Rings |
Material | Zinc Plated Steel/Plastic |
Color | Silver/Yellow |
Number of Pieces | 50 |
Application | Support low voltage and signal wire |
Product Type | Bridle Ring with Saddle |
Finish/Coating | Assembly |
Product Material | Plastic, Zinc Plated Steel |
Product Name | Bridle Ring with Saddle |
Product Color | Yellow, Silver |
Cable Manager Type | Bridle Ring |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring with Saddle, 4" Dia., 1/4 - 20 Thread
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- GAMPAK STRAP TWO HOLE 1-1/2""EMT (49824)
- Panduit Conduit Clamps & Hangers