Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50
Mfr # BR-1.5-1/4-20S
Zoro # G3147596
product price: $170.99
/pk 50, $3.42/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Zinc Plated Steel/Plastic
- Color Silver/Yellow
- Height 3.53 in
- Includes 1/4" 20 Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR-1.5-1/4-20S
- Zoro # G3147596
- UPC # 7498390844
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Height | 3.53 in |
Thread Size | 43834 |
Overall Height (mm) | 89.7 |
Nominal Diameter (In.) | 1.5 |
Ring Size (mm) | 38 |
Overall Height (In.) | 3.53 |
Ring Size (In.) | 1.5 |
Nominal Diameter (mm) | 38 |
Details
Item | Bridle Ring W/ Saddle |
Sub-Category | Rings |
Material | Zinc Plated Steel/Plastic |
Color | Silver/Yellow |
Includes | 1/4" 20 Threads |
Application | Support Low Voltage and Signal Wire |
Finish/Coating | Assembly |
Product Type | Bridle Ring with Saddle |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring with Saddle - 1.50" Capacity - Mounts with 1/4-20 Threads
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- NOARK Overload 24.5-30A 3 Pole, 2 (RHU-10/2-30)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- Panduit Conduit Clamps & Hangers