Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring, Size 4" Diameter, PK50
Mfr # BR-4.0-1/4-20
Zoro # G3148129
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Low Carbon Steel/Bright Zinc Electroplate
- Thread Size 1/4-20 UNC Thread
- Includes 1/4-20 Threads
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR-4.0-1/4-20
- Zoro # G3148129
- UPC # 7498308897
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 UNC Thread |
Height | 5.90" |
Ring Size (In.) | 4 |
Ring Size (mm) | 101.6 |
Nominal Diameter (In.) | 4 |
Nominal Diameter (mm) | 101.6 |
Overall Height (mm) | 151 |
Overall Height (In.) | 5.9 |
Details
Item | Bridle Ring |
Sub-Category | Rings |
Material | Low Carbon Steel/Bright Zinc Electroplate |
Includes | 1/4-20 Threads |
Number of Pieces | 50 |
Color | Silver |
Application | Low Voltage Cabling, Not Suitable for High Performance Cabling |
Finish/Coating | Zinc Plating |
Product Type | Bridle Ring |
Product Name | Bridle Ring |
Product Color | Silver |
Cable Manager Type | Bridle Ring |
Product Material | Zinc, Carbon Steel |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring, 4.00" Dia., 1/4 - 20 Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- GE Thermal Unit, 13.60A (CR123H157B)
- HUBBELL Electrical Box, Outlet Box, 2 Gang, Metallic (5148-5)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- MIDWEST FASTENER 1/2" x 1.2" Zinc Plated Steel Conduit Clips 5PK (66592)
- Panduit Conduit Clamps & Hangers