Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring, Size 2" Diameter, PK50
Mfr # BR-2.0-PAF
Zoro # G3147410
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Low carbon steel with bright zinc electroplate
- Height 3.36"
- Color Steel
- Type Power actuated fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BR-2.0-PAF
- Zoro # G3147410
- UPC # 7498306384
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Height | 3.36" |
Overall Height (In.) | 3.6 |
Ring size | 2" |
Overall Height (mm) | 92 |
Details
Item | Bridle Ring |
Sub-Category | Rings |
Material | Low carbon steel with bright zinc electroplate |
Color | Steel |
Type | Power actuated fastener |
Application | Low Voltage Cabling, Not suitable for high performance cabling |
Type of fastening | with Edge clip |
Max. Bundle Capacity (In.) | 2 |
Max. Bundle Capacity (mm) | 51 |
Product Color | Silver |
Product Name | Bridle Ring, 2.00" (50.8mm) dia., With Powder Actuated Fastener. |
Product Type | Cable Tying |
Cable Manager Type | Bridle Ring |
Product Material | Zinc, Carbon Steel |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring, 2.00" (50.8mm) Dia., w/Powder Actuated Fastener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH400B)
- Panduit Conduit Clamps & Hangers