Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring, Size 2" Diameter, PK25
Mfr # BR-2.0-TW
Zoro # G3147404
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Low carbon steel with bright zinc electroplate
- Overall Length 2.7 m
- Type Integrated toggle screw
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BR-2.0-TW
- Zoro # G3147404
- UPC # 7498308184
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2.7 m |
Height | 6.42" |
Overall Height (In.) | 6.4 |
Ring size | 2" |
Overall Height (mm) | 163 |
Details
Item | Bridle Ring |
Sub-Category | Rings |
Material | Low carbon steel with bright zinc electroplate |
Type | Integrated toggle screw |
Color | Steel |
Application | Low Voltage Cabling, Not suitable for high performance cabling |
Max. Bundle Capacity (In.) | 2 |
Max. Bundle Capacity (mm) | 51 |
Type of fastening | with Edge clip |
Product Material | Carbon Steel, Zinc |
Product Color | Silver |
Product Name | Bridle Ring, 2.00" Dia., With Integrated Toggle Screw. |
Cable Manager Type | Bridle Ring |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- Panduit Conduit Clamps & Hangers