Shop All Cable Clamps & Clips
Panduit
Bridle Ring, 2", Wood Screw, PK100
Mfr # BR-2.0-14WS
Zoro # G0761700
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Low Carbon Steel/Bright Zinc Electroplate
- Height 3.73"
- Includes Wood Screw Threads.
- Ring Size (mm) 50.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR-2.0-14WS
- Zoro # G0761700
- UPC # 7498308896
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 3.73" |
Ring Size (mm) | 50.8 |
Thread Size | 44493 |
Nominal Diameter (In.) | 2 |
Overall Height (In.) | 3.73 |
Nominal Diameter (mm) | 50.8 |
Ring Size (In.) | 2 |
Overall Height (mm) | 95 |
Details
Item | Bridle Ring,2",Wood Screw,PK100 |
Color | Silver |
Material | Low Carbon Steel/Bright Zinc Electroplate |
Includes | Wood Screw Threads. |
Product Type | Bridle Ring |
Application | Low Voltage Cabling, Not Suitable for High Performance Cabling |
Finish/Coating | Zinc Plating |
Product Color | Silver |
Product Name | Bridle Ring, 2.00" Dia., 16 Wood Screw Thread. |
Product Material | Zinc, Carbon Steel |
Cable Manager Type | Bridle Ring |
Product Class | Wire Routing, Management & Protection |
Description
Bridle Ring,2 In.,Wood Screw,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Position Indicator Digital, Programmed, Plastic Black, Comp:Steel (K0771.)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QOM2150VH)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- INSTALLBAY BY METRA CABLE CLAMP 1/2 .in BLACK, PK 100 (BCC12)
- Panduit Cable Clamps & Clips