Shop All Ground Rods & Clamps
Panduit
Braided Strap, One-Hole, Ins, 8"
Mfr # BS100845
Zoro # G0423383
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Material Tin-Plated Copper/Insulated
- Overall Length 8 in
- Application Control Panel
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BS100845
- Zoro # G0423383
- UPC # 7498311603
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 8" |
Overall Length | 8 in |
Depth | 7" |
Width | 1.1" |
Stud Hole Size (In.) | 0.41 |
Stud Hole Size (mm) | 10.3 |
Ferrule Length (In.) | 1 |
Overall Length (mm) | 203.2 |
Overall Length (In.) | 8 |
Ferrule Length (mm) | 25.4 |
Overall Width (mm) | 27 |
Overall Width (In.) | 1.06 |
Description
Braided Strap,One-Hole,Ins,8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- Panduit Ground Rods & Clamps