Shop All Ground Rods & Clamps
Panduit
Braided Strap, One-Hole, Ins, 12"
Mfr # BS101245
Zoro # G0423505
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Material Tin-Plated Copper/Insulated
- Application Control Panel
- Overall Length 12 in
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BS101245
- Zoro # G0423505
- UPC # 7498311604
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 12" |
Overall Length | 12 in |
Depth | 11" |
Width | 1.1" |
Overall Width (mm) | 27 |
Stud Hole Size (In.) | 0.375 |
Ferrule Length (mm) | 25.4 |
Ferrule Length (In.) | 1 |
Stud Hole Size (mm) | 10 |
Overall Width (In.) | 1.06 |
Overall Length (In.) | 12 |
Overall Length (mm) | 304.8 |
Details
Item | Braided Strap,One-Hole,Ins,12" |
Material | Tin-Plated Copper/Insulated |
Application | Control Panel |
Color | Green/Yellow |
Standards Met | cULus Listed - 467 for Bonding Applications Only |
Product Type | Grounding |
Product Material | Tin-coated Copper |
Product Name | BS101245 Braided Bonding Strap |
Application/Usage | Machine Frame, Door, Motor |
Product Class | Grounding & Bonding |
Description
Braided Bonding Strap, one-hole, insulated, 12.00" length x 1.06" width (304.8mm x 27.0mm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- LEVITON Watertight Locking Connector (27W76)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- NVENT ERICO Ground Rod Coupler, Rod Dia 5/8 In (CC58)
- Panduit Ground Rods & Clamps