Shop All Ground Rods & Clamps
Panduit
Braided Strap, One-Hole, 6".non-Ins
Mfr # BS100645U
Zoro # G0424984
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Material Tin-Plated Copper
- Overall Length 6 in
- Depth 5"
- Application Control Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BS100645U
- Zoro # G0424984
- UPC # 7498311606
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 6" |
Overall Length | 6 in |
Depth | 5" |
Width | 1.1" |
Overall Width (mm) | 27 |
Stud Hole Size (mm) | 10 |
Ferrule Length (In.) | 1 |
Overall Length (mm) | 152.4 |
Ferrule Length (mm) | 25.4 |
Overall Length (In.) | 6 |
Overall Width (In.) | 1.06 |
Stud Hole Size (In.) | 0.375 |
Details
Item | Braided Strap,One-Hole,6".non-Ins |
Material | Tin-Plated Copper |
Application | Control Panel |
Color | Metallic |
Standards Met | cULus Listed - 467 for Bonding Applications Only |
Product Type | Grounding |
Application/Usage | Motor, Machine Frame, Door |
Product Name | BS100645U Braided Bonding Strap |
Product Material | Tin-coated Copper |
Product Class | Grounding & Bonding |
Description
Braided Strap,One-Hole,6 In..non-Ins
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- Panduit Ground Rods & Clamps