Shop All Cable Sleeves
Panduit
Braided Sleeve, Fr, .75" x 100 ft., Blk, 1rl
Mfr # SE75PFR-CR0
Zoro # G0421030
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene Terephthalate (PET)
- Length 100 ft
- Color Black
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE75PFR-CR0
- Zoro # G0421030
- UPC # 7498320259
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Details
Material | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,Fr,.75" x 100 ft.,Blk,1rl |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flame-Retardant |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Name | 100ft Braided Expandable Sleeving |
Product Color | Black |
Certifications & Standards | RoHS, CSA, UL224 |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.500 Inch to 1.25 Inch, Nominal I.D: 0.75 Inch |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 100 ft. per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Century D14412050BL 50 ft. ProLock Extension Cord; Blue (D14412050BL)
- RACO Insulating Bushing, 6", Plastic (1424)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Black (CC-PL-LG-25-BK)
- Panduit Cable Sleeves