Shop All Cable Sleeves
Panduit
Braided Sleeve, Fr, .25"x1000 ft., Blk, 1rl
Mfr # SE25PFR-MR0
Zoro # G0419980
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene Terephthalate (PET)
- Length 1000 ft
- Color Black
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE25PFR-MR0
- Zoro # G0419980
- UPC # 7498370657
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 1000 ft |
Overall Length | 304.8 m |
Details
Material | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,Fr,.25"x1000 ft.,Blk,1rl |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flame-Retardant |
Certifications & Standards | RoHS, CSA, UL224 |
Product Type | Cable Protection |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.125 Inch to 0.375 Inch, Nominal I.D: 0.25 Inch |
Cable Manager Type | Cable Sleeve |
Product Name | 1000ft Braided Expandable Sleeving |
Product Color | Black |
Product Class | Braided Sleeving |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Description
Braided Sleeve,Fr,.25 In.x1000 ft.,Blk,1rl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24D)
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- WOODS Power Block 6'L Ylw (5148)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- Panduit Cable Sleeves