Shop All Cable Sleeves
Panduit
Braided Sleeve, Fr, 1.50"x200 ft., Blk, 1rl
Mfr # SE150PFR-TR0
Zoro # G0423961
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Type Braided Expandable Sleeving
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE150PFR-TR0
- Zoro # G0423961
- UPC # 7498370655
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 61 m |
Details
Material | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,Fr,1.50"x200 ft.,Blk,1rl |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flame-Retardant |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 1.00 Inch to 2.25 Inch, Nominal I.D: 1.50 Inch |
Cable Manager Type | Cable Sleeve |
Product Color | Black |
Product Name | 200ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Certifications & Standards | RoHS, CSA, UL224 |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Description
Braided Sleeve,Fr,1.50 In.x200 ft.,Blk,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B01E)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- Panduit Cable Sleeves