Shop All Cable Sleeves
Panduit
Braided Sleeve, 1.50" x 50 ft., Blk, 1rl
Mfr # SE150P-LR0
Zoro # G0420979
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 50 ft
- Color Black
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant; UL94V-0
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE150P-LR0
- Zoro # G0420979
- UPC # 7498320248
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Overall Length | 15.2 m |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,1.50" x 50 ft.,Blk,1rl |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant; UL94V-0 |
Type | Braided Expandable Sleeving |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes |
Product Type | Cable Protection |
Additional Information | Nominal Diameter Range: 1.00 Inch to 2.25 Inch, Nominal I.D: 1.50 Inch |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene |
Product Color | Black |
Product Name | 50ft Braided Expandable Sleeving |
Product Class | Braided Sleeving |
Min Operating Temperature | -70 degrees celsius |
Description
Braided Expandable Sleeving, , 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, standard package, 50 ft. per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- GEC Global Industrial 2-Channel Industrial Cable Protector, 16,000 lbs. Capacity (670615)
- Panduit Cable Sleeves