Shop All Cable Sleeves
Panduit
Braided Sleeve, 1.50" x 200 ft., Gry, 1rl
Mfr # SE150P-TR0
Zoro # G0424059
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Type Braided Expandable Sleeving
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE150P-TR0
- Zoro # G0424059
- UPC # 7498370654
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 61 m |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,1.50" x 200 ft.,Gry,1rl |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes |
Product Material | Polyethylene |
Product Name | 200ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Product Color | Black |
Additional Information | Nominal Diameter Range: 1.00 Inch to 2.25 Inch, Nominal I.D: 1.50 Inch |
Cable Manager Type | Cable Sleeve |
Min Operating Temperature | -70 degrees celsius |
Product Class | Braided Sleeving |
Description
Braided Sleeve,1.50 In. x 200 ft.,Gry,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- SQUARE D Power Distribution Block 600V 335A (9080LBA363104)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- Panduit Cable Sleeves