Shop All Cable Sleeves
Panduit
Braided Sleeve, 1.25"x50 ft, Bl Fr Pet, 1rl
Mfr # SE125PFR-LR0
Zoro # G0424424
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene Terephthalate (PET)
- Length 50 ft
- Color Black
- Type Braided Expandable Sleeving
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE125PFR-LR0
- Zoro # G0424424
- UPC # 7498320267
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Overall Length | 15.2 m |
Details
Material | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,1.25"x50 ft,Bl Fr Pet,1rl |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant; UL 1441 VW-1 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flame-Retardant |
Cable Manager Type | Cable Sleeve |
Product Color | Black |
Product Name | 50ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Additional Information | Nominal Diameter Range: 0.750 Inch to 1.50 Inch, Nominal I.D: 1.25 Inch |
Certifications & Standards | RoHS, CSA, UL224 |
Product Material | Polyethylene |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 50 ft. per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- SQUARE D Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE37S3H)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- Panduit Cable Sleeves