Shop All Cable Sleeves
Panduit
Braided Sleeve, .125" x 200 ft., Blk, 1rl
Mfr # SE12P-TR0
Zoro # G0421959
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Type Braided Expandable Sleeving
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE12P-TR0
- Zoro # G0421959
- UPC # 7498320236
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 61 m |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braided Sleeve,.125" x 200 ft.,Blk,1rl |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes |
Product Name | 200ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Product Color | Black |
Additional Information | Nominal Diameter Range: 0.094 Inch to 0.250 Inch, Nominal I.D: 0.12 Inch |
Product Material | Polyethylene |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braided Sleeve,.125 In. x 200 ft.,Blk,1rl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB10)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Panwrap Tool, .375" (PWT38)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 4" W (SR-WG-400-5-BK)
- Panduit Cable Sleeves