Shop All Cable Sleeves
Panduit
Braided Expandable Sleeving, 1"x100ft
Mfr # SE100PSFR-CR0
Zoro # G0793018
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 100 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loadin; (3) Flammability Rating: UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE100PSFR-CR0
- Zoro # G0793018
- UPC # 7498396079
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 100 ft |
Diameter | 1" |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Item | Braided Expandable Sleeving,1"x100ft |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loadin; (3) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868 |
Material | Polyethylene Terephthalate |
Type | Pan-WrapTM Braided Sleeving |
Cable Manager Type | Cable Sleeve |
Product Color | White, Black |
Product Material | Polyethylene Terephthalate (PET) |
Product Line | Pan-Wrap |
Product Type | Cable Protection |
Product Name | Pan-Wrap SE100PSFR-CR0 Pan-Wrap Braided Sleeving |
Min Operating Temperature | -70 degrees Celsius |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braided Expandable Sleeving,1 In.x100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABD)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- Panduit Cable Sleeves