Shop All Cable Sleeves
Panduit
Braided Expandable Sleeving, 1.5"x50ft
Mfr # SE150PSFR-LQR0
Zoro # G0793027
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 75 ft
- Color Black
- Temp. Range -94 to 257°F
- Standards CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE150PSFR-LQR0
- Zoro # G0793027
- UPC # 7498396080
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 75 ft |
Overall Length | 75 ft |
Diameter | 1.5" |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Item | Braided Expandable Sleeving,1.5"x50ft |
Standards | CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868 |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loadin; (3) Flammability Rating: UL 1441 VW-1 |
Material | Polyethylene Terephthalate |
Type | Pan-WrapTM Braided Sleeving |
Product Material | Polyethylene Terephthalate (PET) |
Product Line | Pan-Wrap |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Product Name | Pan-Wrap SE150PSFR-LQR0 Pan-Wrap Braided Sleeving |
Product Color | Black, White |
Max Operating Temperature | 125 degrees Celsius |
Min Operating Temperature | -70 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braided Expandable Sleeving,1.5 In.x50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- Panduit Cable Sleeves