Shop All Cable Sleeves
Panduit
Braided Expandable Sleeving, 0.75"x100ft
Mfr # SE75PSC-CR0
Zoro # G0793499
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 100 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE75PSC-CR0
- Zoro # G0793499
- UPC # 7498381649
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Item | Braided Expandable Sleeving,0.75"x100ft |
Description/Special Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL94V-0 |
Standards | CSA Certified, UL Recognized E116868; RoHS Compliant |
Type | Fray Resistant Braided Expandable Sleeving |
Product Type | Cable Protection |
Product Color | Black |
Additional Information | Inside Diameter (mm) 19.1, Length Per Reel (ft.) 100, Length Per Reel (m) 30.5, Nominal Diameter Range (In.) 0.63 to 1.0, Nominal Diameter Range (mm)15.9 - 25.4, Nominal I.D. (In.) 0.75, Nominal I.D. (mm)19.1, Temperature Range-94°F to 257°F (-70°C to 125°C) |
Product Material | Polyethylene Terephthalate (PET) |
Cable Manager Type | Cable Sleeve |
Certifications & Standards | CSA, UL Recognized: E116868, Flammability Rating: HB |
Product Name | SE75PSC-CR0 Cable Cover |
Material | Polyethylene |
Product Class | Braided Sleeving |
Min Operating Temperature | -70 degrees celsius |
Description
Braided Expandable Sleeving,0.75 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- Panduit Cable Sleeves