Shop All Cable Sleeves
Panduit
Braided Expandable Sleeving, 0.25"x200ft
Mfr # SE25PSFR-TR0
Zoro # G0793130
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, and Exceptional Flammability Performance.; (2) Flammability Rating: UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE25PSFR-TR0
- Zoro # G0793130
- UPC # 7498396076
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 200 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Item | Braided Expandable Sleeving,0.25"x200ft |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, and Exceptional Flammability Performance.; (2) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868 |
Material | Polyethylene Terephthalate |
Type | Braided Expandable Sleeving |
Product Color | Black |
Product Material | Polyethylene Terephthalate (PET) |
Cable Manager Type | Cable Sleeve |
Product Line | Pan-Wrap |
Product Type | Cable Protection |
Product Name | Pan-Wrap Braided Sleeving |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees Celsius |
Max Operating Temperature | 125 degrees Celsius |
Description
Braided Expandable Sleeving,0.25 In.x200ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- SIEMENS Contacts Kit, NEMA Sz 4, 1 Pole (75JG14)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- Blue (BS-XO-125-25BP-BL)
- Panduit Cable Sleeves