Shop All Cable Sleeves
Panduit
Braided Expandable Sleeving, 0.125"x400ft
Mfr # SE12PSFR-4CR0
Zoro # G0793088
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 400 ft
- Color Black
- Temp. Range -94 to 257°F
- Standards CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE12PSFR-4CR0
- Zoro # G0793088
- UPC # 7498396075
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 400 ft |
Overall Length | 400 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Item | Braided Expandable Sleeving,0.125"x400ft |
Standards | CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868 |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loadin; (3) Flammability Rating: UL 1441 VW-1 |
Material | Polyethylene Terephthalate |
Type | Pan-WrapTM Braided Sleeving |
Min Operating Temperature | -70 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees Celsius |
Description
Braided Expandable Sleeving,0.125 In.x400ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- Panduit Cable Sleeves