Shop All Cable Sleeves
Panduit
Braid Sleeve, Fray Res, .38"x200 ft, Bl, 1rl
Mfr # SE38PSC-TR0
Zoro # G0423751
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Type Fray Resistant Braided Expandable Sleeving
- Standards CSA Certified, UL Recognized E116868; RoHS Compliant; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE38PSC-TR0
- Zoro # G0423751
- UPC # 7498381647
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 10 m |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braid Sleeve,Fray Res,.38"x200 ft,Bl,1rl |
Type | Fray Resistant Braided Expandable Sleeving |
Standards | CSA Certified, UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Fray-Resistant |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braid Sleeve,Fray Res,.38 In.x200 ft,Bl,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- Panduit Cable Sleeves