Shop All Cable Protectors
Panduit
Braid Sleeve, Fray Res, 1.50"x50 ft, Bl, 1rl
Mfr # SE150PSC-LR0
Zoro # G0424835
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Color Black
- Length 75 ft
- Standards CSA Certified, Flammability, Halogen Free RoHS, UL Recognized E116868; UL94V-0
- Type Fray Resistant Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE150PSC-LR0
- Zoro # G0424835
- UPC # 7498381694
- Country of Origin Mexico
- Category Cable Protectors
Dimensions
Length | 75 ft |
Internal Diameter | 1.50" |
Details
Item | Braid Sleeve,Fray Res,1.50"x50 ft,Bl,1rl |
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Standards | CSA Certified, Flammability, Halogen Free RoHS, UL Recognized E116868; UL94V-0 |
Type | Fray Resistant Braided Expandable Sleeving |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Fray-Resistant |
Product Color | Black |
Product Material | Polyethylene Terephthalate (PET) |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Name | SE150PSC-LR0 Cable Sleeve |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Braid Sleeve,Fray Res,1.50 In.x50 ft,Bl,1rl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 12 ga. (FS-200SS AL 18.00)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- Panduit Cable Protectors