Shop All Cable Sleeves
Panduit
Braid Sleeve, Expan, 1.50"diax75 ft, Blk
Mfr # SE150PS-LQR0
Zoro # G0426454
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 75 ft
- Color Black
- Standards CSA Certified, Flammability, Halogen Free RoHS, UL Recognized E116868; UL94V-0
- Type Pan-WrapTM Braided Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE150PS-LQR0
- Zoro # G0426454
- UPC # 7498396074
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 75 ft |
Overall Length | 75 ft |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Braid Sleeve,Expan,1.50"diax75 ft,Blk |
Standards | CSA Certified, Flammability, Halogen Free RoHS, UL Recognized E116868; UL94V-0 |
Type | Pan-WrapTM Braided Sleeving |
Features | Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance; Installation Tool Reduces Installation Time by Allowing Easy Loadin; Abrasion-Resistant |
Product Name | Pan-Wrap Cable Sleeve |
Product Color | Black |
Compatibility | Used With Cable Ties I, S, H, EH |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Material | Polyethylene Terephthalate (PET) |
Product Line | Pan-Wrap |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees Celsius |
Min Operating Temperature | -70 degrees Celsius |
Description
Braid Sleeve,Expan,1.50 In.diax75 ft,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Panwrap Tool, .375" (PWT38)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- Panduit Cable Sleeves