Shop All Conduit Clamps & Hangers
Panduit
Bracket Standoff, Nylon
Mfr # 247063
Zoro # G7058826
product price: $25.89
/ea
Sold in multiples of 5 for $129.45
$129.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Nylon
- Type General Purpose
- Color White
- Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 247063
- Zoro # G7058826
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Details
Item | Bracket Standoff |
Sub-Category | Brackets |
Material | Nylon |
Type | General Purpose |
Color | White |
Location | Indoor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- Panduit Conduit Clamps & Hangers