Shop All Raceway Fittings
Panduit
Bracket, Screw-On, Gry, 1-Gang, PK10
Mfr # T70SDB-X
Zoro # G0413215
product price: $53.25
/pk 10, $5.33/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- For Use With T-70 Raceway
- Material PVC
- Width 4 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70SDB-X
- Zoro # G0413215
- UPC # 7498375751
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 in |
Height | 2.75 in |
Overall Width (In.) | 4 |
Overall Height (In.) | 2.75 |
Overall Width (mm) | 101.6 |
Overall Length (ft.) | 0.33 |
Overall Height (mm) | 69.8 |
Overall Length (m) | 8.382 |
Details
Item | Bracket,Screw-On,Gry,1-Gang,PK10 |
Color | International Gray |
For Use With | T-70 Raceway |
Material | PVC |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Product Type | Faceplate |
Raceway Type | Low Voltage |
Mount Method | Screw-On |
Fitting Type | Bracket |
Certifications & Standards | CSA, UL, CE |
Compatibility | T-70, Twin-70, TG-70 Raceway, Pan-Pole Communication Pole |
Product Name | Standard Faceplate Bracket |
Product Color | Gray |
Product Class | Wire Routing, Management & Protection |
Description
Standard faceplate bracket. Used to mount NEMA standard 70mm single gang screw-on faceplates. Can be used with T-70, Twin-70, TG-70 raceway and Pan-PoleTM Communication Pole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- Panduit Raceway Fittings