Shop All Wire Ducts
Panduit
BRACKET KIT FIBER-DUCT, FOR NEW 1/2" THREADED ROD, ROD NOT INCL ROHS
Mfr # FTRBN12
Zoro # G1221535
product price: $18.95
/ea
Sold in multiples of 5 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 2x2 and 4x4 Fiber-Runner Systems
- Material Steel
- Includes (1) Bracket, (2) 1/2-13 Heavy Hex Nuts, (2) 1/2 inch Helical Spring Lockwashers, (2) #10-32x1/2 Pan Head Slotted Machine Screws, (2) #10-32 Hex Machine Screw Nuts, (2) #10 Helical Spring Lockwashers.(2) #10-32 HEX MACHINE SCREW NUTS,(2) #10 HELICAL SPRI
- Application (1) The Fiber-Duct 2X2 and 4X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling. (2) it is Suited for Data Center Applications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FTRBN12
- Zoro # G1221535
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Overall Length (mm) | 3 |
Overall Width (mm) | 152.4 |
System Dimensions | 2x2, 4x4 |
Compatible Threaded Rod Size (In.) | 0.5 |
Compatible Threaded Rod Size (mm) | 12 |
Overall Length (In.) | 0.12 |
Overall Height (mm) | 31.8 |
Overall Width (In.) | 6 |
Overall Height (In.) | 1.25 |
Details
Color | Black |
For Use With | 2x2 and 4x4 Fiber-Runner Systems |
Material | Steel |
Includes | (1) Bracket, (2) 1/2-13 Heavy Hex Nuts, (2) 1/2 inch Helical Spring Lockwashers, (2) #10-32x1/2 Pan Head Slotted Machine Screws, (2) #10-32 Hex Machine Screw Nuts, (2) #10 Helical Spring Lockwashers.(2) #10-32 HEX MACHINE SCREW NUTS,(2) #10 HELICAL SPRI |
Application | (1) The Fiber-Duct 2X2 and 4X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling. (2) it is Suited for Data Center Applications. |
Product Type | Cable Routing |
Number of Pieces | 11 |
Series Type | 2 x 2 and 4 x 4 Fiber-Duct Brackets |
Product Material | Steel |
Product Line | Fiber-Duct |
Additional Information | Threaded Rod, Supporting the 2x2 and 4x4 Fiber-Duct™ Systems from new threaded rod installations. |
Cable Manager Type | Bracket |
Product Name | Fiber-Duct FTRBN12 Mounting Bracket |
Components | Support Systems |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 50FT- Black (WL-ED-PE-150-50-BK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122420123PTC)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6-A)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD4X4WPW6)
- Panduit Wire Ducts