Shop All Conduit Clamps & Hangers
Panduit
Box Support Assembly With 1/4"-20 Stud F (25 Pack), 25PK
Mfr # P812MB18S
Zoro # G604858448
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Stud
- Type Box Support Assemblies
- Standards RoHS Compliant
- Conduit Size 0.75
- Application (1) Secure 3/8" Conduit (Mc/Ac Cable) and 4" Square Boxes to Most Structures(2) Provide 3/8" Conduit (Mc/Ac Cable) Support on Both Sides of Electrical Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P812MB18S
- Zoro # G604858448
- UPC # 7498363148
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Conduit Size | 0.75 |
Maximum Compatible Conduit Size (In.) | 0.75 |
Maximum Compatible Conduit Size (mm) | 19.05 |
Details
Mounting Type | Stud |
Type | Box Support Assemblies |
Standards | RoHS Compliant |
Application | (1) Secure 3/8" Conduit (Mc/Ac Cable) and 4" Square Boxes to Most Structures(2) Provide 3/8" Conduit (Mc/Ac Cable) Support on Both Sides of Electrical Box |
Mount Method | Screw |
Product Type | Box Support Assemblies |
Product Class | Wire Routing, Management & Protection |
Description
Box support assembly with 1/4-20 stud 5/8 long in center hole for use with 1/2 - 3/4 EMT/Rigid/IMC conduit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4202008A)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- Panduit Conduit Clamps & Hangers