Shop All Conduit Clamps & Hangers
Panduit
Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK
Mfr # P812MB18
Zoro # G804858514
product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 0.25
- Overall Length 4 ft
- Type Box Support Assemblies
- Conduit Size 0.75
- Mounting Type Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P812MB18
- Zoro # G804858514
- UPC # 7498363147
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 0.25 |
Overall Length | 4 ft |
Conduit Size | 0.75 |
Maximum Compatible Conduit Size (In.) | 0.75 |
Maximum Compatible Rod Size (In.) | 0.25 |
Maximum Compatible Conduit Size (mm) | 19.05 |
Maximum Compatible Rod Size (mm) | 6.35 |
Details
Type | Box Support Assemblies |
Mounting Type | Rod |
Standards | RoHS Compliant |
Application | (1) Secure 3/8" Conduit (Mc/Ac Cable) and 4" Square Boxes to Most Structures(2) Provide 3/8" Conduit (Mc/Ac Cable) Support on Both Sides of Electrical Box |
Product Type | Box Support Assemblies |
Mount Method | Rod |
Product Class | Wire Routing, Management & Protection |
Description
Box support assembly for 1/2 - 3/4 EMT/Rigid/IMC conduit for use with #12 wire through 1/4 rod.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- GROTE Circuit Breaker, Mini, Type II, 25A (82-2353)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- Panduit Conduit Clamps & Hangers