Shop All Cable Supports
Panduit
Box Sup Port Bkt, 2-1/2, 3-1/2", PK100
Mfr # PH23
Zoro # G0256993
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Finish Pre-Galvanized
- Application Attach Electrical Box to Stud
- Overall Length 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PH23
- Zoro # G0256993
- UPC # 7498363257
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 10 m |
Details
Item | Box Sup Port Bkt,2-1/2,3-1/2",PK100 |
Color | Silver |
Material | Steel |
Finish | Pre-Galvanized |
Application | Attach Electrical Box to Stud |
Product Type | Box Support |
Finish/Coating | Galvanized |
Product Class | Wire Routing, Management & Protection |
Description
Box Sup Port Bkt,2-1/2,3-1/2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (FRS-R-2-1/2)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- Panduit Cable Supports