Shop All Conduit Clamps & Hangers
Panduit
Box Mounting Bracket To Support 2-1/8" B (50 Pack), 50PK
Mfr # PSGB24A
Zoro # G304858335
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Standards RoHS Compliant
- Color Silver
- Type Box Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSGB24A
- Zoro # G304858335
- UPC # 7498363057
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Material | Steel |
Finish | Galvanized |
Standards | RoHS Compliant |
Color | Silver |
Type | Box Mounting Bracket |
Application | Mounts 2-1/8" Deep Boxes to Studs on 24" Centers |
Product Type | Box Mounting Bracket |
Finish/Coating | Galvanized |
Product Class | Wire Routing, Management & Protection |
Description
Box mounting bracket to support 2-1/8" box-to-studs on 24" centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.500, Item# 2250-015 (100 PC Case) [Case] (FABPOLYPLUG2250-015-CS100-PC)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- Panduit Conduit Clamps & Hangers