Shop All Power Crimping & Swaging Tools
Panduit
Bowl Feeder Ferrule Crimp Press Cp-991
Mfr # CP-991
Zoro # G604861295
product price: $19,169.99
/ea
Free Shipping & Returns
$19,169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Core functional kit of stripping blades, crimp dies, sleeve receiving funnels, vibratory bowl and other miscellaneous components.
- Tool Weight 64 lb
- Overall Height 16
- Height 16 in
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CP-991
- Zoro # G604861295
- UPC # 61305666975
- Country of Origin Multiple
- Category Power Crimping & Swaging Tools
Dimensions
Overall Height | 16 |
Height | 16 in |
Width | 9.5 in |
Overall Length | 19.3 in |
Overall Width | 9.5 |
Details
Includes | Core functional kit of stripping blades, crimp dies, sleeve receiving funnels, vibratory bowl and other miscellaneous components. |
Tool Weight | 64 lb |
For Use With | CP-991-KIT025, CP-991-KIT25, CP-991-KIT4 and Select Loose Piece Ferrules |
Description
The CP-991 semi-automated, strip & crimp tool installs single-wire ferrules onto insulated wire with quick 1.5 second cycle times to maximize productivity. The refillable bowl-feeding container is designed for use with high volume, loose piece ferrules to limit refill down time compared to ferrules on reel. The color-coded die inserts are easily matched to compatible ferrules for fast, efficient changeover. The digital LCD system with cycle counter allows for batch quantity counting to improve production efficiency and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-W (44193)
- JOHNSON Johnson 2829588 85 ft. Indoor & Outdoor Distance Measurer Laser; Orange - 1 x 5.25 in. (2829588)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- PANDUIT Semi-Automatic Ferrule Installer, Crimps (CP-881)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- KLEIN TOOLS 26" Cable Crimper Kit, Cordless 7 ton s (BAT207T23)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- MILWAUKEE TOOL Crimper Kit (2878K-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 11 Ton Dieless Latched Linear Utility Crimper Kit (2876-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- Panduit Power Fastening Tools