Panduit

Bonding Stud Kit, NOVAL Accessory, Kit


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 1.34 in
  • Box Type Kit
  • Color Green
  • Overall Length 304.8 m
  • Sub-Category Other Accessories
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1.34 in
Overall Length 304.8 m
Overall Length (In.) 1.34

Details

Item Bonding Stud Kit
Box Type Kit
Color Green
Sub-Category Other Accessories
For Use With Bonding Cage Nut Fasteners
Includes 25 bonding studs, 50 bonding nuts, 5 cc tube anti Oxidant paste
Application Telecom/Data Center
Product Type Bonding Stud Kit
Product Class Grounding & Bonding

Description

Bonding Stud Kit,25 Studs,50 nuts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.