Shop All Ground Rods & Clamps
Panduit
Bonding Screw Kit, Steel, PK100
Mfr # RGTBSG-C
Zoro # G2997620
product price: $61.95
/pk 100, $0.62/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Fastening Ground Conductor
- Material of Construction Steel
- Design #12-24 x 1/2, Thread-Forming
- Description/Special Features Green Thread-Forming, #12-24 x 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGTBSG-C
- Zoro # G2997620
- UPC # 074983696970
- Country of Origin United States
- Category Ground Rods & Clamps
Details
Item | Grounding Screw |
Material | Steel |
For Use With | Fastening Ground Conductor |
Material of Construction | Steel |
Design | #12-24 x 1/2, Thread-Forming |
Description/Special Features | Green Thread-Forming, #12-24 x 1/2 |
Color | Green |
Sub-Category | Grounding Accessories |
Green Certification or Other Recognition | RoHS |
Description
Grounding Screw, Grounding Accessories, Material Steel, Green Color, For Use With Fastening Ground Conductor, #12-24 x 1/2, Thread-Forming Design, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- Panduit Ground Rods & Clamps